Facilitates lifting and alignment of glazing units
For durable and professional fastening of glazing units
Resealable access for larger room partitions, made of dustproof special fleece with three zips, fastened with double-sided adhesive tape (included)
For attaching and locking of wood/wood connections
For rapid positioning and spacing when installing windows
For long-lasting, professional block setting of glazing units
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Multi-use deoxidizer with 98% active material
Special cleaner for electrical contacts.
Unique, diamond texture for optimal grip
Proven quality
Low level of self-discharge
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Variable applications thanks to symmetrical spoiler
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.